
ABB SPTC04V-3 4 inch x 3 mtr Pre-Galvanized Steel Cable Channel Tray
Description
Pre-galvanized steel cable channel tray straight section ventilated trough bottom 4 inches width, 3 meters length.
Specifications
Brand Name | ABB | Item Name | Cable Tray without Connector |
Type | Straight Section | Length | 3 m |
Width | 4 in | Material | Steel |
Finish | Pre-Galvanized | Standards | UL Listed, CSA Certified, NEMA Rated |
Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining | UPC | 785055357544 |
Packages
1 - UNIT - 1 |