
PANDUIT 8 inch x 10 ft Wyr-Grid Pathway Section, Black
Description
The Wyr-Grid Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice connector: WGSPL1218BL, Intersection splice: WGINTSPLBL, Steel, 118.4in x 8.5in x 2.1in (3007mm, 216mm, 53mm), Black powder coated.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Overhead Cable Pathway Section | Type | Pathway |
Length | 10 ft | Width | 8 in |
Height | 2.09 in | Material | Steel |
Finish | Black Powder Coated | Standards | UL Classified for their Suitability for use as Equipment Grounding Conductor in Accordance with Sections 392.3(C) and 392.7(B) of the NEC, Metal Cable Tray in Accordance with CAN/CSA-C22.2 No.126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, “National Electric C |
Application | For Data Centers, Connected Buildings and Industrial Automation Applications | UPC | 074983879724 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |