
PANDUIT 30 inch x 10 ft Wyr-Grid Pathway Section, Black
Description
The Wyr-Grid Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice connector: WGSPL2430BL, Intersection splice: WGINTSPLBL, Steel, 118.4in x 30.5in x 2.1in (3007mm, 775mm, 53mm), Black powder coated.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Overhead Cable Pathway Section | Type | Pathway |
Length | 10 ft | Width | 30 in |
Height | 2.09 in | Load Capacity | 69 lb/ft |
Material | Steel | Finish | Black Powder Coated |
For Use With | WGSPL2430BL, WGINTSPLBL Intersection Splice Connector | Standards | UL Listed, NEC, CAN/CSA-C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70 |
Application | Data Centers, Connected Buildings and Industrial Automation | UPC | 074983323555 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |