![tabetq2006se10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/582170929.jpg?preset=medium)
ABB 2 inch x 6 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section
Description
ExpressTray® steel wire basket tray with 2 x 4 inch mesh size allows cables to be routed in or out without cutting wires. QuikLok™ connection locks lengths of tray together in seconds with no hardware or tools required. Higher profile enhances loading capacity, increases strength for more demanding applications and prevents cable fallout.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Cable Tray with QuikLok Connection | Type | U-Profile Straight Section |
Length | 10 ft | Width | 6 in |
Height | 2 in | Material | Steel |
Finish | Electro Galvanized | Application | Indoor use |
UPC | 626490989948 |
Packages
1 - UNIT - 1 | 88 - UNIT = 88 |