Abbotsford
tabetq2008se10

ABB 2 inch x 8 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ETQ2008SE10

Description

The U-profile tray is ideally suited for light- to medium-duty commercial and industrial applications where space is at a premium. Choose the QuikLok™ fast connection profile for installations requiring long runs of straight cable tray lengths.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Cable Tray without Quik-Lok Connector Type U-Profile Straight Section
Length 10 ft Width 8 in
Height 50.8 mm Material Steel
Finish Electro Galvanized Application Indoor Applications
UPC 626490989955

Packages

1 - UNIT - 1 66 - UNIT = 66