
ABB 2 inch x 18 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section
Description
The T&B Expresstray is designed to provide simple solutions to manage light duty cabling in commercials and industrials area. Simple because is not required any curve, corner or pass-thru section, it’s fast to install with Quicklok fitting and Tablok holders. It is made of mesh metallic wiring electrogalvanized (interior), hot-dip galvanized (exterior) or stainless steel (corrosive area) and are UL-CSA approved. Available in C-L-U shape with vast ranges of fixing accessory.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Cable Tray without Quik-Lok Connector | Type | Deep U-Profile, Straight Section |
Length | 10 ft | Width | 18 in |
Height | 2 in | Material | Steel |
Finish | Electro Galvanized | Application | For Indoor use |
UPC | 626490989986 |
Packages
1 - UNIT - 1 | 22 - UNIT = 22 |