Abbotsford
tabetq4008se10

ABB 4 inch x 8 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ETQ4008SE10

Description

The U-profile wire basket tray QuikLok™ connection, locks lengths of tray together in seconds with no hardware or tools required. Enhances loading capacity, increases strength for more demanding applications and prevents cable fallout. Installs in less time than conventional tray with no complex layouts, a minimum of tools and less wasted material. Continuous airflow prevents overheating and the build-up of dust and contaminants.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Cable Tray without Quik-Lok Connector Type Deep U-Profile Straight Section
Length 10 ft Width 8 in
Height 105 mm Material Steel
Finish Electro Galvanized UPC 626490990043

Packages

1 - UNIT - 1 36 - UNIT = 36 72 - UNIT = 72