Abbotsford
tabetq4012sh10

ABB 10 ft x 12 inch x 4 inch Hot-Dipped Galvanized Steel Deep U-Profile Quik-Lok Straight Section

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ETQ4012SH10

Description

Hot-Dipped Galvanized Steel Deep U-Profile Straight Section, Quik-Lok Connection, Width 12 Inches (304.8mm), 4 Inches (101.6mm) Deep, Length 10 Feet Nominal (3m Actual).FEATURES:- QuikLok connection: Locks lengths of tray together in seconds with no hardware or tools required- Higher profile: Enhances loading capacity, increases strength for more demanding applications and prevents cable fallout- User-friendly: Installs in less time than conventional tray with no complex layouts, a minimum of tools and less wasted material- Wide range of tray widths: 4 in. to 24 in. widths accommodate as many or as few cables as required- 2 in. x 4 in. (50 x 102 mm) mesh size: Allows cables to be routed in or out without cutting wires- Open design: Continuous airflow prevents overheating and the build-up of dust and contaminants- Chamfered side edge: Minimizes risk of injury for installer and damage to cables during installationAPPLICATIONS:Long, straight runs requiring connection of many tray lengths.Network cabling, wiringclosets, fiber-to-desktop applications and more, this tray profile can be installed insuspended ceiling plenum areas and under computer room flooring. It is often used toroute cables on main runs in combination with the 2 in. U-profile for branch runs.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Cable Tray without Quik-Lok Connector Type Deep U-Profile, Straight Section
Length 10 ft Width 12 in
Height 4 in Material Steel
Finish Hot-Dipped Galvanized UPC 626490995628

Packages

1 - UNIT - 1