
ABB 4 inch x 24 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section
Description
The T&B Expresstray is designed to provide simple solutions to manage light duty cabling in commercials and industrials area. Simple because is not required any curve, corner or pass-thru section, it’s fast to install with Quicklok fitting and Tablok holders. It is made of mesh metallic wiring electrogalvanized (interior), hot-dip galvanized (exterior) or stainless steel (corrosive area) and are UL-CSA approved. Available in C-L-U shape with vast ranges of fixing accessory.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Cable Tray with QuikLok Connection | Type | Deep U-Profile Straight Section |
Length | 10 ft | Width | 24 in |
Height | 4 in | Material | Steel |
Finish | Electro Galvanized | UPC | 626490989900 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 24 - UNIT = 24 |