UBS INDUSTRIES 1-5/8 inch x 1-5/8 inch x 10 ft Metwood Industries Strut, Stainless Steel
Description
Strut 1-5/8in X 1-5/8in 10ft long stainless steel
Specifications
Brand Name | Unistrut | Item Name | Metal Single Channel |
Height | 1-5/8 in | Thickness | 12 ga |
Series | P1000 | Length | 10 ft |
Width | 1-5/8 in | Material | 304 Stainless Steel |
Weight | 1.9 lb/ft |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |