UBS INDUSTRIES 1-5/8 inch x 10 ft Strut Cover, Zinc
Description
Closure Strip, 1-5/8 Inch Channel Width; 10 Ft Length; 1-5/8 Inch Width; 0.04 Inch Thickness; Fabricated Process; Astm A653 33 Steel Material; Pre Galvanized Finish; 47 Lb Per 100 Ft Weight; Meets Ul, Csa Standards; Unistrut Brand
Specifications
Brand Name | Unistrut | Item Name | Closure Strip |
Material | Carbon Steel | Series/Model | P3184 |
Finish | Pre-Galvanized Zinc | Dimensions | 10 ft L x 0.04 in T |
For Use With | 1-5/8 in Channel | Standards | UL Listed, CSA Certified |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 |