
ABB A Series Channel Beam Clamp, 316 Stainless Steel
Description
Beam clamp for use with A series mounting channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Beam Clamps |
Load Capacity | 800 lb | Material | 316 Stainless Steel |
Dimensions | 3-1/2 in L x 1-3/4 in W x 3-1/2 in H | For Use With | B-900, B-905, B-995, A Series Channel |
Application | For A Series | UPC | 786210380032 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |