
ABB 1 inch Rigid Beam Clamp, Malleable Iron
Description
The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron galvanized offer crush & corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Beam Clamp with Inner Thread | Type | PC Type |
Jaw Opening | 1 in | Material | Malleable Iron |
Finish | Galvanized | Capacity | 1 in |
Rod Size | M25.4 | Dimensions | 2-1/2 in L x 1-3/16 in W |
Standards | CSA 12798 | Application | For Conduit, Pipe |
UPC | 785991502428 |
Packages
1 - UNIT - 1 | 15 - UNIT = 15 | 50 - UNIT = (50) | 1155 - UNIT = 1155 |