![csppc12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969308.jpg?preset=medium)
ABB 1/2 inch SUPERSTRUT Malleable Parallel Iron Conduit Clamp
Description
The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron galvanized offer crush & corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Beam Clamp with Inner Thread | Type | PC Type |
Material | Malleable Iron | Finish | Galvanized |
Capacity | 1/2 in | Rod Size | M12.7 |
Application | For Conduit, Pipe | UPC | 785991502381 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 2000 - UNIT = 2000 |