
ABB 3/4 inch SUPERSTRUT Malleable Parallel Iron Conduit Clamp
Description
The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron galvanized offer crush & corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Beam Clamp with Inner Thread | Type | Clamp, PC Beam |
Material | Malleable Iron, Cast Steel | Finish | Galvanized |
Rod Size | 19.05 mm | Dimensions | 2-1/4 in L x 1-3/16 in W |
For Use With | Conduit or Pipe | Standards | CSA 12798 |
UPC | 785991502404 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 2500 - UNIT = 2500 |