Abbotsford
csprc112

ABB 1-1/2 inch Steel City Type RC Malleable Iron Beam Clamp

Price $10.3030 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC 1 1/2
Documents Documents

Description

Malleable iron RC beam clamp for use with conduits and pipes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Beam Clamp Type RC Type
Material Malleable Iron Finish Galvanized
Capacity 1-1/2 in Standards CSA 12798
Application For Conduit, Pipe UPC 785991503203

Packages

1 - UNIT - 1 24 - UNIT = 24 50 - UNIT = (50) 3240 - UNIT - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok