
ABB 3/8 inch 1050lb SUPERSTRUT Galvanized Finished Heavy Duty Beam Clamp, Silver
Description
SUPERSTRUT® heavy duty beam clamp 3/8in x 1-1/2in screw also included.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Continuous |
Load Capacity | 4670.6 N | Material | Steel |
Finish | Continuously Galvanized | Series/Model | 500 |
Mounting Type | Channel | Dimensions | 22.22 mm Flange |
For Use With | Mounting Channel | Application | For Hanging Rod |
UPC | 616013065600 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 25 - UNIT = 25 |