
ABB 1/2 inch 2-5/8 inch x 2-7/8 inch 80lb SUPERSTRUT Hot Dipped Galvanized Beam Clamp
Description
Beam clamp for hanging rod with hot dipped galvanized finish. For 20° swivel application use ES-145-1/2 nut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Continuous |
Material | Steel | Finish | Hot-Dipped Galvanized |
Rod Size | 1/2 in | Application | For 20o swivel application use ES-145-1/2 nut |
UPC | 616013291092 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 1800 - UNIT = 1800 |