
ABB 3/8 inch 1300lb SUPERSTRUT Galvanized Finished Heavy Duty Beam Clamp, Silver
Description
SUPERSTRUT® heavy duty beam clamp 3/8in x 2-3/4in screw also included.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Continuous |
Load Capacity | 5782.6 N | Material | Steel |
Finish | Continuously Silver Galvanized/Electro Galvanized | Series/Model | 500 Series |
Capacity | 3/8 in | Dimensions | 42.06 mm Flange |
For Use With | Hanging Rod | Application | For use with hanging rod. |
UPC | 616013013380 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |