
ABB 1-1/4 inch 59lb Ocal Hot-Dip Galvanized Finish Beam Clamp
Description
Beam clamp for mounting channel with hot dipped galvanized finish. Special features include 1/2 inch x 1-1/2 inch set screw.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | I-Beam Clamp | Type | Continuous |
Material | Steel | Finish | Hot-Dipped Galvanized |
Rod Size | 3/8 in | Includes | 1/2 x 1-1/2 in Set Screw |
Application | Metal Framing | UPC | 786210562698 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |