SS UM562HDGC EG 1/2 BEAM CLAMP
Description
Beam clamp for hanging rod with hot dipped galvanized finish. For 20 ° swivel application use ES-145-1/2 nut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Beam Clamps |
Jaw Opening | 7/8 in | Load Capacity | 1000 lb |
Material | Steel | Finish | Hot-Dipped Galvanized |
Beam Width | 2-5/8 in | Rod Size | 1/2 in |
Dimensions | 2-7/8 in H | For Use With | ES-145-1/2 Nut, Hanging Rod |
Includes | Set Screw | Application | For 20o swivel application use ES-145-1/2 nut |
UPC | 786210104911 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |