
ABB 3/4 inch x 2-7/8 inch Superstrut Beam Clamp, Electro-Galvanized Steel
Description
SUPERSTRUT® beam clamp 3/8 inch screw included. 1 inch length, 1.87 inch wide, 2.25 inch height.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Continuous |
Jaw Opening | 3/4 in | Load Capacity | 1779.28 N |
Material | Steel | Finish | Electro-Galvanized |
Series/Model | 500 | Dimensions | 2-7/8 in H x 3/4 in T |
For Use With | Hanging Rod | Application | For use with hanging rod. |
UPC | 616013056349 |
Packages
50 - UNIT - (50) |