
ABB Superstrut Beam Clamp with Safety Rod
Description
Clamp, Beam with Safety Rod, Rod Size 1/2 Inch, Flange Width 4 Inches - 9 Inches, Hot-Dip Galvanized Steel. Features: Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp with Safety Rod | Type | Beam Clamps |
Load Capacity | 800 lb | Material | Steel |
Finish | Hot-Dipped Galvanized | Series/Model | Continuous |
Rod Size | 1/2 in | Dimensions | 4 - 9 in |
Application | For Metal Framing | UPC | 786210562551 |
Packages
1 - UNIT - 1 |