
ABB ELECTRIFICATION CANADA INC U577 Superstrut® Beam Clamp Beam Clamps (Series 500) Steel
Description
Clevis and swing connector for use with wooden beam clamps. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Beam Clamps (Series 500) |
Material | Steel | Finish | Gold Galvanized/Standard |
Series/Model | 500 Series | Rod Size | 1/2 in |
Dimensions | 5 in W x 2-3/4 in D | Application | For Wood Beam |
UPC | 616013292075 |
Packages
25 - UNIT - (25) |