Abbotsford
abbu501ss6c

ABB ELECTRIFICATION CANADA INC U501SS6C Superstrut® Channel To Beam Clamp Beam Clamps Stainless Steel

Price $46.2061 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U501SS6C

Description

Channel mount beam clamp for A1200, A1400, B1200C and B1400 series channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel To Beam Clamp Type Beam Clamps
Material Stainless Steel Dimensions 2-3/8 in L x 3 in W x 3-3/16 in H
Application A1200, A1400, B1200C and B1400 Series Channels UPC 786210092935

Packages

1 - UNIT - 1