Abbotsford
abbu502ss6c

ABB ELECTRIFICATION CANADA INC U502SS6C CHNL TO BEAM CLP HT 4-3/16IN 316SS

Price $56.9368 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U502SS6C

Description

Clamp, Channel to Beam, Height 4-13/16 Inches, Plate Width 3 Inches, Plate Length 2-3/8 Inches, Plate Thickness 13/16 Inch, Type 316 Stainless Steel, For use with A-1202, A-1402, C-1202 and H-1200 Series Channels

Specifications

Brand Name ABB Material Stainless Steel
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 786210092942

Packages

1 - UNIT - 1