
ABB 8 inch x 3 inch Wide Single Beam Clamp, Hot-Dip Galvanized Steel
Description
Clamp, Single Beam, Length 8 Inches, Width 3 Inches, Hot-Dip Galvanized Steel
Specifications
Brand Name | ABB | Type | Beam Clamps (Series 500) |
Material | Steel | Finish | Hot-Dipped Galvanized |
UPC | 616013119426 |
Packages
25 - UNIT - (25) |