Abbotsford
abbu504hdg

ABB ELECTRIFICATION CANADA INC U504HDG SGL BEAM CLP LEN8IN W3IN HDG STL

Price $105.6384 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U504HDG

Description

Clamp, Single Beam, Length 8 Inches, Width 3 Inches, Hot-Dip Galvanized Steel

Specifications

Brand Name ABB Type Beam Clamps (Series 500)
Material Steel Finish Hot-Dipped Galvanized
UPC 616013119426

Packages

25 - UNIT - (25)