
ABB ELECTRIFICATION CANADA INC U514SS6 Superstrut® I-Beam Clamp Beam Clamps 316 Stainless Steel
Description
Superstrut® Beam clamp made of stainless steel for mounting channel. 3/8 x 1-1/2 inch set screw included.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | I-Beam Clamp | Type | Beam Clamps |
Jaw Opening | 1-1/4 in | Material | 316 Stainless Steel |
Dimensions | 3/8 x 1-1/2 in | Includes | Set Screw |
Application | For Metal Framing | UPC | 786210135311 |
Packages
1 - UNIT - 1 |