
ABB ELECTRIFICATION CANADA INC U515HDGC Superstrut® Beam Clamp Continuous Steel
Description
Beam clamp for mounting channel with hot dipped galvanized finish. Special features include 1/2 inch x 1-1/2 inch set screw.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Continuous |
Material | Steel | Finish | Hot-Dipped Galvanized |
Rod Size | 1/2 in | For Use With | All A Series Channels |
Includes | 1/2 x 1-1/2 in Set Screw | Application | For all A Series channels |
UPC | 786210561639 |
Packages
1 - UNIT - 1 |