EGS 1 inchAppleton Malleable Beam Clamp Rod
Description
Appleton Beam Clamp, Malleable, 1", 15/16" Jaw, 1/4-20 Tap
Specifications
Brand Name | Appleton | Type | Beam Clamp |
Material | Malleable Iron | Finish | Hot-Dip Galvanize |
Standards | CSA 065178, C22.2 No. 18.4, | Application | For Provides Support For Conduit Hanging Systems |
UPC | 781381156707 |
Packages
25 - UNIT - (25) |