![apppc50par](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266297.jpg?preset=medium)
EGS 1/2 inch Ocal Appleton Parallel Type Clamp
Description
Appleton Parallel Type Clamp, Size: 1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Specifications
Brand Name | Appleton | Item Name | Parallel Clamp |
Type | Heavy Duty | Material | Malleable Iron Casting, Steel Hardware |
Finish | Hot-Dipped Galvanized | Capacity | 1/2 in |
Mounting Type | Nut | For Use With | Rigid, IMC or EMT Conduit |
Standards | CSA C22.2 No. 18.4, CSA File Number 065178 | Application | For Rigid, IMC And EMT |
UPC | 781381288187 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |