EGS 3/4 inch Appleton Edge Type Clamp
Description
K-clamp designed to secure rigid metal conduit across, parallel or perpendicular to beam, channel and angle supports. Castings are made of malleable iron with hot dip galvanized. Hardware is made of steel with mechanically galvanized.
Specifications
Brand Name | Appleton | Item Name | Edge Clamp |
Type | Heavy Duty | Material | Malleable Iron Casting, Steel Hardware |
Finish | Hot-Dipped Galvanized | Capacity | 3/4 in |
Mounting Type | Nut | For Use With | Rigid Conduit |
Standards | CSA C22.2 No. 18.4, CSA File Number 065178 | Application | For Rigid Conduit |
UPC | 781381288217 |
Packages
50 - UNIT- (50) |