![apppc75par](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266304.jpg?preset=medium)
EGS 3/4 inch Ocal Appleton Parallel Type Clamp
Description
K-clamp designed to secure rigid metal/IMC/EMT conduits across, parallel or perpendicular to beam, channel and angle supports. Castings are made of malleable iron with hot dip galvanized. Hardware is made of steel with mechanically galvanized.
Specifications
Brand Name | Appleton | Item Name | Parallel Clamp |
Type | Heavy Duty | Material | Malleable Iron Casting, Steel Hardware |
Finish | Hot-Dipped Galvanized | Capacity | 3/4 in |
Mounting Type | Nut | For Use With | For 3/4 in IMC and EMT Conduit |
Standards | CSA C22.2 No. 18.4, CSA File Number 065178 | Application | For Rigid, IMC And EMT |
UPC | 781381288224 |
Packages
50 - UNIT - (50) |