![apppc200ra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266334.jpg?preset=medium)
EGS 2 inch Appleton Right Angle Type Clamp
Description
K-clamp designed to secure rigid metal/IMC/EMT conduits across, parallel or perpendicular to beam, channel and angle supports. Castings are made of malleable iron with hot dip galvanized. Hardware is made of steel with mechanically galvanized.
Specifications
Brand Name | Appleton | Item Name | Beam Clamp |
Type | Heavy Duty, Right Angle, K-Type | Material | Malleable Iron Castings, Steel Hardware |
Finish | Hot-Dipped Galvanized | Mounting Type | Nut |
For Use With | 2 in Rigid, IMC, EMT Conduit | Standards | CSA C22.2 No. 18.4, CSA 065178 |
Application | For Rigid, IMC And EMT | UPC | 781381288361 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |