
ERICO 3/8 inch Rod Size CADDY C-Clamp
Description
C-clamp, Electro-galvanized steel, Pressed steel beam clamp.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | C-Clamp | Type | C-Clamp |
Load Capacity | 1100 N | Material | Steel |
Finish | Electro Galvanized | Capacity | 100 mm |
Rod Size | 3/8 in | Mounting Type | Threaded |
Dimensions | 19.1 mm Flange | Weight | 0.16 kg |
Standards | None | Application | Datacom and Low-Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856339632 |
Packages
100 - UNIT - (100) |