
ERICO 3000037EG CADDY® 300 Universal Beam Clamp
Description
Reversible beam clamp for use with standard flange widths. Electrogalvanized, 3/8" rod, 19.1 mm max flange.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Beam Clamp | Type | Universal |
Bolt Size | 3/8 in | Load Capacity | 500 lb Top, 250 lb Bottom |
Material | Steel | Finish | Electro Galvanized |
Series/Model | 300 | Capacity | 13/16 in |
Throat Depth | 1-1/8 in | Rod Size | 3/8 in |
Torque Rating | 5 ft-lb | Weight | 0.14 kg |
Standards | cUL/UL Listed, FM Approved, Federal Specification WW-H-171 Type 23, ANSI/MSS-SP-58 Type 19 and 23, ANSI/MSS-SP-69 | Application | Datacom and Low Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration |
UPC | 782856339762 |
Packages
100 - UNIT - (100) |