Abbotsford
ericrlb37eg

ERICO CRLB37EG CADDY® ROD LOCK Beam Clamp

Price $11.5037 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CRLB37EG

Description

CADDY® rod lock beam clamp, Electro-galvanized cast iron, Easy push-to-install design allows installers to simply push the threaded rod through the mounting hole, instantly locking it into position, Works with slightly damaged threads and minor burrs on the threaded rod, Reduces installation time up to 60%, For use on plain and electro zinc plated hardware only.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Type CADDY® ROD LOCK Beam Clamp Material Iron
Finish Electrogalvanized Rod Size 0.38
Weight 0.19 kg Standards cULus®
Application Datacom and Low Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856649434

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok