![ozgubc150g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268241300.jpg?preset=medium)
EGS 1-1/2 inch O-Z/Gedney Type UBC-G Right Angle Conduit Clamp, Malleable Iron
Description
OZ-Gedney Type SUBC Right Angle Conduit Clamp, 1-1/2 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT
Specifications
Brand Name | O-Z/Gedney | Item Name | Conduit Clamp |
Type | Type SUBC Right Angle | Material | Malleable Iron, Steel |
Application | For securing rigid conduit, IMC or EMT conduit | UPC | 783126546194 |
Packages
50 - UNIT -(50) |