Abbotsford
ozgupc75g

EGS 3/4 inch UPC Parallel Type Rigid Conduit Clamps, Malleable Iron

Price $15.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UPC75G

Description

OZ-Gedney Type UPC Parallel Conduit Clamp, 3/4 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Condui

Specifications

Brand Name O-Z/Gedney Item Name UPC Parallel Clamp
Type Type UPC Parallel Conduit Clamp Material Malleable Iron, Steel Nuts and Bolts
Mounting Type Nut For Use With 3/4 in Rigid, IMC, EMT Conduit
Application For Securing Rigid Conduit, IMC or EMT Conduit Parallel to Beam, Channel and Angle Supports UPC 783126554809

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok