
ABB 1/2 inch Ocal Superstrut Beam Clamp
Description
Superstrut® beam clamp for hanging rod and has electrogalvanize finished surface. It has 1/2 to 13 inch tapped holes and 1 inch jaw opening.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Beam Clamp | Type | Clamp, Beam |
Load Capacity | 12748.6 N | Material | Malleable Iron, Stainless Steel |
Finish | Electroplated | Beam Width | 2-5/8 in |
Mounting Type | Screw | Dimensions | 2-1/2 in L |
Standards | CSA 63683 | Application | For hanging rod |
UPC | 785991509625 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 2640 - UNIT = 2640 |