
ABB Use with 3/4 inch Conduit or Pipe Thomas&Betts ftEC ft Beam Clamp, Malleable Iron
Description
Malleable iron EC beam clamp for use with conduits and pipes.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Beam Clamp | Type | Beam Clamps |
Jaw Opening | 1.05 in | Material | Malleable Iron |
Finish | Galvanized | Capacity | 3/4 in |
Mounting Type | Screw | For Use With | Conduit or Pipe |
Application | For use with conduit or pipe | UPC | 785991500042 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 3200 - UNIT - 3200 |