
ABB 1 inch x 1 inch Superstrut Strut Beam Clamp Bracket
Description
Beam clamp for mounting channel with hot dipped galvanized finish. Special features include 1/2 inch x 1-1/2 inch set screw included. Order separately one 1/2 inch x 1-1/2 inch hex head cap screw and 1/2 inch channel nut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Z-Shape Bracket | Type | Continuous |
Material | Steel | Finish | Hot-Dipped Galvanized |
Rod Size | 1/2 in | Includes | 1/2 x 1-1/2 in Set Screw |
Application | Metal Framing | UPC | 786210562087 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |