
ROXTEC C000120401000 3.5-16.5mm Roxtec Double Block, Non-Metallic
Description
CM Module for 0.138 to 0.65 inch cable diameter.
Specifications
Brand Name | Roxtec | Item Name | CM Module with Core |
Material | Non-Metallic | Color | Blue |
Dimensions | 40 mm W x 30 mm D x 20 mm H | For Use With | 3.5 - 16.5 mm Cables/Pipes |
UPC | 400169003018 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 36 - UNIT - 36 |