![roxerm0140101181](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10481849.jpg?preset=medium)
ROXTEC ERM0140101181 40mmx40mm Roxtec Module Small Diameter
Description
Multidiameter™ Module contain a conductive foil which establishes a full 360° low transfer impedance contact with the cable screen. The Roxtec RM ES also contains a conductive rubber screen, which shields against electromagnetic fields. Shields against RFI and equalize potential differences. For use with Group RM components and EMC accessories.
Specifications
Brand Name | Roxtec | Sub Brand | Multidiameter™ |
Item Name | Module | Dimensions | 40 mm W x 40 mm H |
For Use With | 9.5 - 32.5 mm Cable/Pipe, RM Components and EMC Accessories |
Packages
1 - UNIT - 1 |