
ABB 1 inch Sealing Ring with Stainless Steel Retainer
Description
1 Inch Sealing Ring, Santoprene Thermoplastic Rubber with Stainless Steel Retainer for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Sealing Ring |
Type | Sealing Ring for Conduit | Trade Size | 1 in |
Material | Steel/Thermoplastic | Finish | Electro Zinc-Plated |
Standards | UL E13938 Listed, CSA Certified | Application | For Used to Provide a Liquid Tight, Dust Tight, Seal of Fitting at Enclosures |
UPC | 786210357584 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 6200 - UNIT = 6200 |