![csp701065pg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140744496.jpg?preset=medium)
ABB 0.56 inch-0.65 inch Superstrut 701 O.D. Pre-Galvanized Pipe and Conduit Clamp
Description
SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit and Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 0.65 in | Clamping Range | 14 - 17 mm |
Mounting | U-Profile | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated Clamp/Screw | For Use With | 9.52 mm Metrical Pipes |
Includes | Machine Screw and Nut | Standards | American Standard Code Confirmed for Pressure Piping |
Application | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. | UPC | 786210562803 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |