
ABB 0.66 inch-0.75 inch Superstrut 701 O.D. Pre-Galvanized Pipe and Conduit Clamp
Description
O.D. pipe and conduit clamp, Superstrut ®, Pre-galvanized, Machine screw and nut included, 0.66 to 0.75 inch.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit/Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Clamping Range | 0.66 - 0.75 in | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanized | Includes | Machine Screw and Nut |
Application | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. | UPC | 786210182094 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 |