
ABB 1.14 inch-1.26 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp
Description
SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit/Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 25.4 mm | Clamping Range | 1.14 - 1.26 in |
Mounting | U-Profile | Material | Aluminum |
Color/Finish | Zinc Plated | Includes | Galvanic/Electrolytic Zinc Plated Steel Machine Screw and Nut |
Application | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. | UPC | 786210294506 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 |