
ABB 1.68 inch-1.80 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp
Description
SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit and Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 1-1/2 in | Clamping Range | 42.5 - 46 mm |
Material | Aluminum | Color/Finish | Galvanic/Electrolytic Zinc Plated Screw |
Includes | Machine Screw and Nut | Standards | American Standard Code Confirmed for Pressure Piping |
Application | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. | UPC | 786210294537 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |